Zoro Homepage

1" x 7/16" Pink Wire Marking Sleeves, 3PS-250-2-PK-2

  • Mfr # 3PS-250-2-PK-2

  • Zoro # G6522205


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Color
Pink ( Matte )
Height
7/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-250-2-PK-2
Zoro #
G6522205
UPC #
662820576501
Country of Origin
United States

Dimensions

Height
7/16 in
Width
1 in
Label Width
1/4 in
Label Height
1 in
Min. Wire Size
0.094 in
Max. Wire Size
0.215 in
Minimum Wire Diameter
0.43 in
Core Diameter
3 in
Maximum Wire Diameter
0.96 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Pink, Label Finish Matte, Label Height 1 in, Label Width 1/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6602, R6602, Compatible Grainger Part Number 22NA86, 30DA09, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.