1" x 7/16" Yellow Wire Marking Sleeves, 3FR-250-2-YL-S-2

  • Mfr # 3FR-250-2-YL-S-2

  • Zoro # G7077655


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Printer Series Compatibility
BBP72, i7100, THT
Height
7/16 in
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FR-250-2-YL-S-2
Zoro #
G7077655
UPC #
754473899691
Country of Origin
United States

Dimensions

Height
7/16 in
Width
1 in
Label Width
1/4 in
Label Height
1 in
Min. Wire Size
0.094 in
Max. Wire Size
0.215 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in

Details

Color
Yellow
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
Max. Lines of Print
Varies
Labels per Roll
1,000
For Use With
Thermal Transfer Printers
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Wire Gauge
20 AWG
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
IP-R6600, R6600
Recommended Ribbon
IP-R6600, R6600
For Print Method
Thermal Transfer
Material Series
B-344
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Labels per Row
2
Maximum Service Temperature
267 Degrees F
Double-Sided Printable
Yes
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
16 AWG
Label Media Format
Precut Roll
Label Color
Yellow
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 1/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, R6600, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.