12-45/64" x 50 ft. Yellow Wire Marking Sleeves, DR-500-2-YL-4

  • Mfr # DR-500-2-YL-4
  • Zoro # G6854005
product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow ( Matte )
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DR-500-2-YL-4
Zoro #
G6854005
UPC #
662820528432
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow ( Matte )
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
2,000
Max. Lines of Print
Varies
Shrink Ratio
3:1
Standards
ASTM D 2671, CSA Approved, IEC 243, IEC 60684-2, ISO/R 1183, MIL-STD-202, NF Approved, SAE-AS-81531
For Use With
Thermal Transfer Printers
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Product Type
Sleeve Label
Label Media Format
Precut Roll
Recommended Ribbon
R6600
Labels per Row
4
Compatible Mfr Part Number
R6600
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Material Series
B-7646
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
6 AWG
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Label Color
Yellow
Maximum Wire Gauge
1 AWG
Label Attachment Style
Heat Shrink
Number of Labels Included
2,000
Indoor/Outdoor Usage
Outdoor
Ribbon Color
Black
Adhesive Properties
Non-Adhesive

Dimensions

Label Width
1/2 in
Label Height
1/2 in
Width
12 45/64 in
Min. Wire Size
0.187 in
Height
50 ft
Max. Wire Size
0.45 in
Maximum Wire Diameter
0.45 in
Core Diameter
3 in
Minimum Wire Diameter
0.19 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1/2 in, Number of Labels Included 2,000, Compatible Mfr Part Number R6600, Compatible Grainger Part Number 30DA43, Recommended Ribbon R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.