12-45/64" x 50 ft. Yellow Wire Marking Sleeves, DR-500-2-YL

  • Mfr # DR-500-2-YL

  • Zoro # G7179557


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
50 ft
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-500-2-YL
Zoro #
G7179557
UPC #
754473898441
Country of Origin
United States

Dimensions

Height
50 ft
Width
12 45/64 in
Label Width
1/2 in
Label Height
2 in
Max. Wire Size
0.45 in
Min. Wire Size
0.187 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Standards
ASTM D 2671, CSA Approved, IEC 243, IEC 60684-2, ISO/R 1183, MIL-STD-202, NF Approved, SAE-AS-81531
Max. Lines of Print
Varies
Labels per Roll
500
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Material Series
B-7646
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Label Media Format
Precut Roll
Minimum Wire Gauge
8 AWG
Material Properties
Heat-Shrinkable
Recommended Ribbon
R6600
Labels per Row
1
Maximum Wire Gauge
1 AWG
Label Color
Yellow
Compatible Mfr Part Number
R6600
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Product Type
Wire Marking Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number R6600, Compatible Grainger Part Number 30DA43, Recommended Ribbon R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.