Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1-15/64" Black Wire Sleeve, 2HX-750-2-BK-4

  • Mfr # 2HX-750-2-BK-4

  • Zoro # G9321821


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-750-2-BK-4
Zoro #
G9321821
UPC #
662820823308
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
1/2 in
Label Width
3/4 in
Label Height
1/2 in
Min. Wire Size
0.375 in
Max. Wire Size
0.7 in
Minimum Wire Diameter
0.38 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Shrink Ratio
2:1
Labels per Roll
1,000
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356214
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Wire Gauge
4 AWG
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Label Color
Black
Double-Sided Printable
Yes
Compatible Mfr Part Number
R6402
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Recommended Ribbon
R6402
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Labels per Row
4
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1/2 in, Label Width 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.