Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1-15/64" White Wire Sleeve, 2HX-750-2-WT-J-4

  • Mfr # 2HX-750-2-WT-J-4

  • Zoro # G9321864


product price: $4,369.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-750-2-WT-J-4
Zoro #
G9321864
UPC #
662820823278
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
1/2 in
Label Width
3/4 in
Label Height
1/2 in
Min. Wire Size
0.375 in
Max. Wire Size
0.7 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Labels per Roll
10,000
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356218
Metal Detectable
No
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Shrink Ratio
2:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
4
For Print Method
Thermal Transfer
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
4 AWG
Label Media Format
Precut Roll
Material Series
B-7642
Label Color
White
Recommended Ribbon
356126
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
356126
Label Finish
Matte

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 3/4 in, Number of Labels Included 10,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.