1/2" x 1-15/64" Yellow Wire Sleeve, 2HX-750-2-YL-J-4

  • Mfr # 2HX-750-2-YL-J-4

  • Zoro # G9321907


product price:  $4,369.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HX-750-2-YL-J-4
Zoro #
G9321907
UPC #
662820823292
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
1/2 in
Label Width
3/4 in
Label Height
1/2 in
Max. Wire Size
0.7 in
Min. Wire Size
0.375 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.38 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356222
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Metal Detectable
No
Max. Lines of Print
Varies
Shrink Ratio
2:1
Labels per Roll
10,000
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
For Print Method
Thermal Transfer
Labels per Row
4
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
Recommended Ribbon
R6707-WT
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Label Finish
Matte
Material Series
B-7642
Compatible Mfr Part Number
R6707-WT
Maximum Wire Gauge
4 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F
Double-Sided Printable
Yes

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 3/4 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6707-WT, Compatible Grainger Part Number 30DA54, Recommended Ribbon R6707-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.