Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 11/32" White Wire Sleeve

  • Mfr # 2HX-187-2-WT-J-4

  • Zoro # G9321392


product price: $7,839.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
11/32 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-187-2-WT-J-4
Zoro #
G9321392
UPC #
662820823070
Country of Origin
United States

Dimensions

Height
11/32 in
Width
1/2 in
Label Width
3/16 in
Label Height
1/2 in
Max. Wire Size
0.151 in
Min. Wire Size
0.097 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.5 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356171
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
Metal Detectable
No
Max. Lines of Print
Varies
Labels per Roll
40,000
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
00 AWG
Label Finish
Matte
Product Type
Wire Marking Sleeve
Label Color
White
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
356126
Labels per Row
4
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
356126
Material Series
B-7642

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 3/16 in, Number of Labels Included 40,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.