SleeveLabel, Yellow, Polyolefin, 3/16inW
Mfr # 2HX-187-2-YL-J-4
Zoro # G9321435
product price: $7,549.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow ( Matte )
Height
11/32 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HX-187-2-YL-J-4
Zoro #
G9321435
UPC #
662820823094
Country of Origin
United States
Dimensions
Height
11/32 in
Width
1/2 in
Label Width
3/16 in
Label Height
1/2 in
Max. Wire Size
0.151 in
Min. Wire Size
0.097 in
Minimum Wire Diameter
0.5 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 3/16 in, Number of Labels Included 40,000, Compatible Mfr Part Number R6707-WT, Compatible Grainger Part Number 30DA54, Recommended Ribbon R6707-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.