Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 13/64" White Wire Sleeve

  • Mfr # 2HX-094-2-WT-J-4

  • Zoro # G9321015


product price: $5,189.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Height
13/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-094-2-WT-J-4
Zoro #
G9321015
UPC #
662820822974
Country of Origin
United States

Dimensions

Height
13/64 in
Width
1/2 in
Label Width
3/32 in
Label Height
1/2 in
Min. Wire Size
0.047 in
Max. Wire Size
0.08 in
Maximum Wire Diameter
0.12 in
Minimum Wire Diameter
0.08 in
Core Diameter
3 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Max. Lines of Print
Varies
Shrink Ratio
2:1
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356133
Labels per Roll
40,000
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Printer Series Compatibility
BBP72, i7100, THT
Label Attachment Style
Heat Shrink Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Compatible Mfr Part Number
356126
Recommended Ribbon
356126
Material Properties
Heat-Shrinkable
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal Transfer
Labels per Row
4
Material Series
B-7642
Label Media Format
Precut Roll
Maximum Wire Gauge
10 AWG
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
16 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 3/32 in, Number of Labels Included 40,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.