Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1/4" White Wire Sleeve

  • Mfr # 2HX-125-2-WT-J-4

  • Zoro # G9321243


product price: $6,019.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1/4 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-WT-J-4
Zoro #
G9321243
UPC #
662820823025
Country of Origin
United States

Dimensions

Height
1/4 in
Width
1/2 in
Label Width
1/8 in
Label Height
1/2 in
Min. Wire Size
0.062 in
Max. Wire Size
0.11 in
Maximum Wire Diameter
0.96 in
Core Diameter
3 in
Minimum Wire Diameter
0.43 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Shrink Ratio
2:1
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356156
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Labels per Roll
40,000
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
356126
Maximum Wire Gauge
16 AWG
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
4
Material Series
B-7642
Recommended Ribbon
356126
Label Color
White
Minimum Wire Gauge
20 AWG
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1/8 in, Number of Labels Included 40,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.