Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 29/64" White Wire Sleeve

  • Mfr # 2HX-250-2-WT-J-4

  • Zoro # G9321532


product price: $7,429.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
29/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-250-2-WT-J-4
Zoro #
G9321532
UPC #
662820823124
Country of Origin
United States

Dimensions

Height
29/64 in
Width
1/2 in
Label Width
1/4 in
Label Height
1/2 in
Max. Wire Size
0.215 in
Min. Wire Size
0.125 in
Core Diameter
3 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
0.95 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Labels per Roll
30,000
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356185
Shrink Ratio
2:1
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Maximum Wire Gauge
00 AWG
Product Type
Wire Marking Sleeve
Labels per Row
4
Compatible Mfr Part Number
356126
Recommended Ribbon
356126
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Label Color
White
For Print Method
Thermal Transfer
Label Finish
Matte
Double-Sided Printable
Yes
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1/4 in, Number of Labels Included 30,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.