Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 53/64" Black Wire Sleeve

  • Mfr # 2HX-500-2-BK-4

  • Zoro # G9321706


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
53/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-500-2-BK-4
Zoro #
G9321706
UPC #
662820823254
Country of Origin
United States

Dimensions

Height
53/64 in
Width
1/2 in
Label Width
1/2 in
Label Height
1/2 in
Min. Wire Size
0.25 in
Max. Wire Size
0.45 in
Minimum Wire Diameter
0.38 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356202
Shrink Ratio
2:1
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Metal Detectable
No
Labels per Roll
2,000
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
4
Minimum Service Temperature
-40 Degrees F
Product Type
Wire Marking Sleeve
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Double-Sided Printable
Yes
For Print Method
Thermal Transfer
Compatible Mfr Part Number
R6402
Maximum Wire Gauge
1 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Black
Label Media Format
Precut Roll
Material Series
B-7642
Recommended Ribbon
R6402
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1/2 in, Label Width 1/2 in, Number of Labels Included 2,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.