Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 53/64" White Wire Sleeve

  • Mfr # 2HX-500-2-WT-J-4

  • Zoro # G9321742


product price: $3,733.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Height
53/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-500-2-WT-J-4
Zoro #
G9321742
UPC #
662820823223
Country of Origin
United States

Dimensions

Height
53/64 in
Width
1/2 in
Label Width
1/2 in
Label Height
1/2 in
Min. Wire Size
0.25 in
Max. Wire Size
0.45 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.38 in
Core Diameter
3 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356206
Metal Detectable
No
Shrink Ratio
2:1
Labels per Roll
10,000
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Labels per Row
4
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Double-Sided Printable
Yes
Compatible Mfr Part Number
356126
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
1 AWG
Material Series
B-7642
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Label Color
White
Recommended Ribbon
356126

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1/2 in, Number of Labels Included 10,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.