This item is Discontinued.

Brady 14 in Height, 10 in Width, Polyester, Rectangle, English 122629

This item is Discontinued.

Brady

14 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)

Mfr # 122629
Zoro # G7406959
UPC # 754473715793
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122629
Zoro #
G7406959
UPC #
754473715793
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Header
Notice
Legend
In Accordance With OSHA Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures are Posted In The Operating Area And/Or By The Main Energy Source of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.