1.5 x 0.25 White Dot Matrix Labels
Mfr # BCDAT-8-619-5
Zoro # G4787618
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Precut Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCDAT-8-619-5
Zoro #
G4787618
UPC #
66282014046
Country of Origin
Mexico
Details
Item
Precut Label Sheet
Label Media Format
Precut Sheet
Description
Precut Label Sheet, For Print Method Dot Matrix, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Vinyl, Label Width 1 1/2 in, Number of Labels Included 5,000, Preprinted Text Blank, Adhesive Material Acrylic, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Sheet, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.