Shop BRADY
See all product information
Create Account
150502 RipTag Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes
- Mfr # 150502
- Zoro # G504987675
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Header
DANGER
Material
Heavy Duty Polyester
Write on Surface
Yes
Height
5.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150502
- Zoro #
- G504987675
- UPC #
- 754473615376
- Country of Origin
- United States
- Header
- DANGER
- Material
- Heavy Duty Polyester
- Write on Surface
- Yes
Dimensions
- Height
- 5.75 in
- Width
- 3 in
Description
Brady 150502 riptag safety tag roll do not operate, 3"w x 5.75"h, 250/roll, red stripes the riptag safety tag roll gives you a complete system for tagging hazardous areas in your facility so you can keep employees safe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.