Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.77 in W x 0.59 in H, Rectangle, Polyester

  • Mfr # 262-62992

  • Zoro # G309803064


product price: $35.19
/ea

Key Features

Height
0.59 in
Sign Shape
Rectangle
Sign Material
Polyester
Width
1.77 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262-62992
Zoro #
G309803064
UPC #
662820629924
Country of Origin
China

Dimensions

Height
0.59 in
Width
1.77 in
Thickness
0.0029 in

Details

Item
Label
Sign Shape
Rectangle
Sign Material
Polyester
UV Resistant
Yes
Tape Format
Roll
Color
Clear
Operating Temp. Range
-94 to 212°F
No. of Labels
1000 per roll
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Labels per Roll
1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.