
1IN X 50FT RED LABELING TAPE
Mfr # M71C-1000-595-RD
Zoro # G714791185
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Roll Length
15.24 m
Temp. Range
-40°C to 80°C
Printer Series Compatibility
BMP71
Width
25.4 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71C-1000-595-RD
Zoro #
G714791185
UPC #
-
Country of Origin
Unknown
Dimensions
Roll Length
15.24 m
Width
25.4 mm
Details
Temp. Range
-40°C to 80°C
Printer Series Compatibility
BMP71
Item
Vinyl Label
Color
Red
Adhesive
Permanent Acrylic
Material
Vinyl
Indoor/Outdoor Usage
Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.