Zoro Homepage

2-7/8" x 4" Shipping Labels, Ok for Shipment, Paper, Pk100

  • Mfr # 33317LS

  • Zoro # G4755536


product price: $40.29
/pk 100, $0.40/ea

Key Features

Material
Paper
Height
2-7/8"
Label Height
2 7/8 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33317LS
Zoro #
G4755536
UPC #
754473947408
Country of Origin
United States

Dimensions

Height
2-7/8"
Label Height
2 7/8 in
Width
4"
Label Width
4 in

Details

Item
Instructional Handling Label
Material
Paper
Legend
Ok for Shipment
Color
White
Legend Color
Green
Language
English
Background Color
White
Message Header
Inspection
Message
Ok for Shipment
Labels per Roll
100
Primary Label Subject
Receiving
Product Type
Instructional Handling Label
Includes
1 Pad
Label Material
Paper

Description

Instructional Handling Label, Language English, Primary Label Subject Receiving, Message Header Inspection, Message Ok for Shipment, Label Width 4 in, Label Height 2 7/8 in, Material Paper, Background Color White, Labels per Roll 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.