
2 mil Polyimide Circuit Board Labels 0.187 in H x 1 in W White 10000/RL
Mfr # THT-42-728-10
Zoro # G015722079
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Application
Circuit Board Labeling
Label Color
White
Adhesive Properties
Permanent Adhesive
Label Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-42-728-10
Zoro #
G015722079
UPC #
754473934392
Country of Origin
United States
Dimensions
Width
1 in
Details
Adhesive
Yes
Application
Circuit Board Labeling
Label Color
White
Adhesive Properties
Permanent Adhesive
Label Material
Polyimide
Label Finish
Matte
Labels per Roll
10000
Label Media Format
Roll
Description
Permanent polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable. UL Approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.