
2 mil Polyimide Circuit Board Labels 0.2 in H x 0.5 in W White 10000/RL
Mfr # THT-97-728-10
Zoro # G508583118
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Width
0.5 in
Material
Polyimide
Includes
Roll of 10000 Labels
Height
0.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-97-728-10
Zoro #
G508583118
UPC #
754473934668
Country of Origin
United States
Dimensions
Width
0.5 in
Height
0.2 in
Label Maker Tape Thickness
0.0044 in
Size
0.2 in H x 0.5 in W
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Material
Polyimide
Includes
Roll of 10000 Labels
Color
White
Label Maker Tape Finish
Matte
Adhesive Properties
Permanent
Adhesive
Yes
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
10000
Description
Permanent Polyimide B-728 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.