
2 mil Polyimide Circuit Board Labels 0.275 in H x 0.5 in W White 10000/RL
Mfr # THT-96-728-10
Zoro # G608583131
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Width
0.5 in
Size
0.275 in H x 0.5 in W
Label Maker Tape Finish
Matte
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-96-728-10
Zoro #
G608583131
UPC #
754473934637
Country of Origin
United States
Dimensions
Width
0.5 in
Size
0.275 in H x 0.5 in W
Label Maker Tape Thickness
0.0044 in
Height
0.275 in
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Label Maker Tape Finish
Matte
Color
White
Material
Polyimide
Includes
Roll of 10000 Labels
Adhesive
Yes
Adhesive Properties
Permanent
Labels per Roll
10000
Label Finish
Matte
Label Media Format
Roll
Description
Permanent Polyimide B-728 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.