2 Sign, 10.75in H x 10.75in W x 0.004in D, Vinyl
- Mfr # 60377
- Zoro # G022965810
product price:Â
$
15.19
/ea
Key Features
Sign Background Color
Red on White
Thickness
0.004 in
Sign Material
Vinyl
Sign Shape
Diamond
Width
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60377
- Zoro #
- G022965810
- UPC #
- 754473603779
- Country of Origin
- United States
- Sign Background Color
- Red on White
- Sign Material
- Vinyl
- Item
- Sign
- Sign Shape
- Diamond
Dimensions
- Thickness
- 0.004 in
- Width
- 10.75 in
Description
DOT vehicle placards help ensure that hazardous material shipments reach their destinations without costly delays or rejections. All placards have square corners and no holes. Placards meet D.O.T. requirements 49CFR Part 172. Self-Sticking vehicle placards may be applied directly to your vehicle. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.