2 x 0.375 White Dot Matrix Labels
Mfr # BCDAT-10-619-10
Zoro # G4787645
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Label Height
3/4 in
Label Width
2 in
Color
White
Printer Series Compatibility
Dot Matrix Printers
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCDAT-10-619-10
Zoro #
G4787645
UPC #
66282014200
Country of Origin
Mexico
Dimensions
Label Height
3/4 in
Label Width
2 in
Details
Item
Precut Label Sheet
Color
White
Printer Series Compatibility
Dot Matrix Printers
Label Material
Polyester
Label Color
White
For Print Method
Dot Matrix
Label Media Format
Precut Sheet
Label Finish
Matte
Description
Precut Label Sheet, For Print Method Dot Matrix, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 2 in, Printer Series Compatibility Dot Matrix Printers, Number of Labels Included 10,000, Preprinted Text Blank, Adhesive Material Acrylic, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Sheet, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.