Zoro Homepage

2" x 0.9" White Dot Matrix Labels

  • Mfr # BCDAT-1-619-5

  • Zoro # G4787627


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Label Height
9/10 in
Label Width
2 in
Color
White
Printer Series Compatibility
Dot Matrix Printers
Label Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCDAT-1-619-5
Zoro #
G4787627
UPC #
66282014034
Country of Origin
Mexico

Dimensions

Label Height
9/10 in
Label Width
2 in

Details

Item
Precut Label Sheet
Color
White
Printer Series Compatibility
Dot Matrix Printers
Label Material
Polyester
For Print Method
Dot Matrix
Label Color
White
Label Finish
Matte
Label Media Format
Precut Sheet

Description

Precut Label Sheet, For Print Method Dot Matrix, Label Color White, Label Finish Matte, Label Height 7/8 in, Label Material Polyester, Label Width 2 in, Printer Series Compatibility Dot Matrix Printers, Number of Labels Included 5,000, Preprinted Text Blank, Adhesive Material Acrylic, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Sheet, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -94 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.