Zoro Homepage

2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK

  • Mfr # B33D-750-2-342BK

  • Zoro # G1583200


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP33, i3300
Height
1 1/4 in
Legend
Blank
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-750-2-342BK
Zoro #
G1583200
UPC #
662820967699
Country of Origin
Mexico

Dimensions

Height
1 1/4 in
Width
2 in
Label Width
3/4 in
Label Height
2 in
Max. Wire Size
0.7 in
Min. Wire Size
0.25 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP33, i3300
Item
Precut Label Roll
Legend
Blank
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Metal Detectable
No
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531, UL Recognized, UL Recognized to UL224
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4502S, R5000, R6600, R6700
Labels per Roll
250
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
B30-R4400-WT
Label Attachment Style
Heat Shrink Sleeve
Minimum Wire Gauge
28 AWG
Double-Sided Printable
Yes
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Label Color
Black
Product Type
Wire Marking Sleeve
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
B30-R4400-WT
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number B30-R4400-WT, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4400-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.