Zoro Homepage

2" x 1-1/4" White Wire Marking Sleeves, B33-750-2-342

  • Mfr # B33-750-2-342

  • Zoro # G1583587


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP33, i3300
Height
1 1/4 in
Legend
Blank
Material
Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-750-2-342
Zoro #
G1583587
UPC #
662820968818
Country of Origin
Mexico

Dimensions

Height
1 1/4 in
Width
2 in
Label Width
3/4 in
Label Height
2 in
Min. Wire Size
0.25 in
Max. Wire Size
0.7 in
Minimum Wire Diameter
0.1 in
Maximum Wire Diameter
0.12 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.