Zoro Homepage

2" x 1" Overlaminate Label

  • Mfr # LAM-7-103

  • Zoro # G4787505


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Material
Polyester
Width
2 in
Length
1 in
Thickness
0.0025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAM-7-103
Zoro #
G4787505
UPC #
66282016105
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in
Thickness
0.0025 in

Details

Item
Overlaminate Label,2" W x 1" H
Material
Polyester
Product Type
Protective Overlaminate

Description

Laminate Roll, Adhesive Type Permanent Adhesive, Color Clear, Height 1 in, Material Polyester, Product Type Laminate Roll, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.0025 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.