Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 1" White Label, Polyester

  • Mfr # THT-17-423-3

  • Zoro # G2710312


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
1 in
Legend
Blank
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-423-3
Zoro #
G2710312
UPC #
662820301318
Country of Origin
Mexico

Dimensions

Height
1 in
Width
2 in
Label Width
2 in
Label Height
1 in
Max. Wire Size
1 AWG
Label Thickness
0.003 in
Core Diameter
3 in
Roll Width
2 13/64 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Legend
Blank
Material
Polyester
Temp. Range
-70 Degrees to 110 Degrees F
Label Type
Polyester
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Labels per Roll
3,000
Application
Asset Management/Tracking Identification, Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling, Laboratory Identification
Label Material
Polyester
Adhesive
Adhesive
Compatible Mfr Part Number
IP-R6000, R6000
Adhesive Properties
Aggressive Permanent Adhesive
Secondary Label Included
No
Adhesive Material
Acrylic
Material Properties
Autoclavable
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Label Color
White
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
IP-R6000, R6000
Inkjet Printable
No
Label Media Format
Precut Roll
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Material Series
B-423
Product Type
Barcode and Solar Panel Labels
Minimum Service Temperature
-94 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.