Zoro Homepage

2" x 11/32" Black Wire Marker Sleeves, PermaSleeve(R)

  • Mfr # B33D-187-2-344BK

  • Zoro # G6536896


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP33, i3300
Height
11/32 in
Material
PermaSleeve(R)
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-187-2-344BK
Zoro #
G6536896
UPC #
662820981886
Country of Origin
Mexico

Dimensions

Height
11/32 in
Width
2 in
Label Width
3/16 in
Label Height
2 in
Min. Wire Size
0.0625 in
Max. Wire Size
0.1563 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 750, Compatible Mfr Part Number B30-R6700-WT, Compatible Grainger Part Number 35RZ94, Recommended Ribbon B30-R6700-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.