Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 11/32" White PermaSleeve(R) Wire Marker Sleeves

  • Mfr # B33D-187-2-344

  • Zoro # G6530054


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP33, i3300
Height
11/32 in
Material
PermaSleeve(R)
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-187-2-344
Zoro #
G6530054
UPC #
662820981824
Country of Origin
Mexico

Dimensions

Height
11/32 in
Width
2 in
Label Width
3/16 in
Label Height
2 in
Max. Wire Size
0.1563 in
Min. Wire Size
0.0625 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in

Details

Color
White
Printer Series Compatibility
BBP33, i3300
Item
Precut Label Roll
Material
PermaSleeve(R)
Temp. Range
-67 Degrees to 275 Degrees F
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1), SAE-AS-81531
Shrink Ratio
3:1
Labels per Roll
750
For Use With
Mfr. No. BBP33
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Resistance Properties
Chemical-Resistant, Flame-Resistant
Recommended Ribbon
B30-R6600
Compatible Mfr Part Number
B30-R6600
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Maximum Service Temperature
267 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
20 AWG
Material Series
B-344
Label Color
White
Maximum Wire Gauge
10 AWG
Labels per Row
1

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 750, Compatible Mfr Part Number B30-R6600, Compatible Grainger Part Number 35RZ95, Recommended Ribbon B30-R6600, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.