Zoro Homepage

2" x 1/2" White Label, Polyester

  • Mfr # THT-53-423-3

  • Zoro # G0439397


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
1/2 in
Legend
Blank
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-53-423-3
Zoro #
G0439397
UPC #
662820302391
Country of Origin
Mexico

Dimensions

Height
1/2 in
Width
2 in
Label Width
2 in
Label Height
1/2 in
Max. Wire Size
1 AWG
Label Thickness
0.003 in
Core Diameter
3 in

Details

Color
White
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Legend
Blank
Material
Polyester
Temp. Range
-70 Degrees to 110 Degrees F
Label Type
Polyester
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Labels per Roll
3,000
Application
Component Labeling, Equipment and Inventory Labeling, Inventory and Inspection Labeling, Inventory Labeling
Adhesive
Adhesive
Label Material
Polyester
Label Shape
Rectangle
Label Media Format
Precut Roll
Indoor/Outdoor Usage
Outdoor
Material Series
B-423
Adhesive Properties
Aggressive Permanent Adhesive
Label Color
White
Inkjet Printable
No
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Product Type
Barcode and Solar Panel Labels
Secondary Label Included
No
Recommended Ribbon
IP-R6002, R6002
Material Properties
Halogen Free
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Maximum Service Temperature
230 Degrees F
Labels per Row
1
Compatible Mfr Part Number
IP-R6002, R6002
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.