Zoro Homepage

2" x 15/64" White Wire Marking Sleeves, 3FR-125-2-WT-S

  • Mfr # 3FR-125-2-WT-S

  • Zoro # G6640697


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP72, i7100, THT
Height
15/64 in
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FR-125-2-WT-S
Zoro #
G6640697
UPC #
662820916925
Country of Origin
United States

Dimensions

Height
15/64 in
Width
2 in
Label Width
3/8 in
Label Height
2 in
Max. Wire Size
0.11 in
Min. Wire Size
0.046 in
Core Diameter
3 in
Maximum Wire Diameter
0.7 in
Minimum Wire Diameter
0.25 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, R6600, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.