Zoro Homepage

2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S

  • Mfr # PS-125-2-WT-S

  • Zoro # G6969383


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Height
15/64 in
Legend
Write On
Material
PermaSleeve(R) Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-125-2-WT-S
Zoro #
G6969383
UPC #
662820321439
Country of Origin
United States

Dimensions

Height
15/64 in
Width
2 in
Label Width
1/8 in
Label Height
2 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in
Maximum Wire Diameter
0.15 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
500
Application
Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
3:1
Adhesive
Non-Adhesive
Label Finish
Matte
Recommended Ribbon
IP-R6600, R6600
Maximum Service Temperature
275 Degrees F
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
IP-R6600, R6600
Double-Sided Printable
No
Label Color
White
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-342
Labels per Row
1
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.