Zoro Homepage

2" x 2-7/16" Black Wire Marking Sleeves, B33D-1500-2-342BK

  • Mfr # B33D-1500-2-342BK

  • Zoro # G1583456


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP33, i3300
Height
2 7/16 in
Legend
Blank
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-1500-2-342BK
Zoro #
G1583456
UPC #
662820968283
Country of Origin
Mexico

Dimensions

Height
2 7/16 in
Width
2 in
Label Width
1 1/2 in
Label Height
2 in
Min. Wire Size
0.5 in
Max. Wire Size
1.4 in
Minimum Wire Diameter
0.03 in
Maximum Wire Diameter
0.06 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R4400-WT, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4400-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.