Zoro Homepage
This item is Discontinued.
Brady 2" x 2-7/16" Black Wire Marking Sleeves, B33D-1500-2-345BK B33D-1500-2-345BK

2" x 2-7/16" Black Wire Marking Sleeves, B33D-1500-2-345BK (Discontinued)

  • Mfr # B33D-1500-2-345BK
  • Zoro # G1583429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-1500-2-345BK
Zoro #
G1583429
UPC #
662820968146
Country of Origin
Mexico

Dimensions

Height
2 7/16 in
Width
2 in
Label Width
1 1/2 in
Label Height
2 in
Min. Wire Size
0.75 in
Max. Wire Size
1.4 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 1/2 in x 2 in
Maximum Wire Diameter
0.88 in
For Wire Diameter
0.44 in to 0.88 in
Minimum Wire Diameter
0.44 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP33, i3300
Item
Precut Label Roll
Legend
Blank
Material
Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
Shrink Ratio
2:1
Metal Detectable
No
Labels per Roll
150
Standards
ASTM E 162, ASTM E 662, ASTM G 155, Enables Industry Compliance with ASTM D 2671, MIL-STD-202G, MIL-STD-202G Method 215K, NASA SP-R-0022A, NASA SP-R-0022A Outgassing Performance, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R4400
Application
Electrical Labeling, Temperature Indicating Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyvinylidene Fluoride
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
For Print Method
Thermal Transfer
Label Finish
Matte
Material Series
B-345
Product Type
Wire Marking Sleeve
Recommended Ribbon
B30-R4400-WT
Compatible Mfr Part Number
B30-R4400-WT
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black ( Matte )
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
437 Degrees F
Label Color
Black
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Labels per Row
1

Description

Precut Label Roll, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R4400-WT, Compatible Grainger Part Number 6XGZ3, Recommended Ribbon B30-R4400-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.