This item is Discontinued.

Brady 2" x 2-7/16" White Wire Marking Sleeves, B33D-1500-2-345 B33D-1500-2-345

This item is Discontinued.

Brady

2" x 2-7/16" White Wire Marking Sleeves, B33D-1500-2-345 (Discontinued)

Mfr # B33D-1500-2-345
Zoro # G1583438
UPC # 662820968153
Country of Origin Mexico
Category Wire Markers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33D-1500-2-345
Zoro #
G1583438
UPC #
662820968153
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Label Height
2 in
Width
2 in
Max. Wire Size
1.4 in
Height
2 7/16 in
Min. Wire Size
0.75 in
Maximum Wire Diameter
0.24 in
For Wire Diameter
0.1 in to 0.24 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 1/2 in x 2 in
Minimum Wire Diameter
0.1 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White ( Matte )
Material
Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
Metal Detectable
No
Standards
ASTM E 162, ASTM E 662, ASTM G 155, Enables Industry Compliance with ASTM D 2671, MIL-STD-202G, MIL-STD-202G Method 215K, NASA SP-R-0022A, NASA SP-R-0022A Outgassing Performance, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531
Shrink Ratio
2:1
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series: R6000
Labels per Roll
150
Application
Electrical Labeling, Temperature Indicating Labeling, Wire and Cable Labeling
Label Material
Polyvinylidene Fluoride
Adhesive
Non-Adhesive
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Label Attachment Style
Heat Shrink
Recommended Ribbon
B30-R6000
Label Color
White
Product Type
Sleeve Label
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
B30-R6600
For Print Method
Thermal Transfer
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )
Material Series
B-345
Material Properties
Heat-Shrinkable
Label Finish
Matte
Double-Sided Printable
Yes
Maximum Service Temperature
437 Degrees F
Number of Labels Included
150
Adhesive Properties
Non-Adhesive

Description

Precut Label Roll, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R6600, Compatible Grainger Part Number 35RZ95, Recommended Ribbon B30-R6000, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.