Shop BRADY

2" x 2-7/16" Yellow Wire Marking Sleeves, B33D-1500-2-342YL

  • Mfr # B33D-1500-2-342YL

  • Zoro # G1583447


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
Yellow ( Matte )
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33D-1500-2-342YL
Zoro #
G1583447
UPC #
662820968306
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Label Height
2 in
Width
2 in
Max. Wire Size
1.4 in
Height
2 7/16 in
Min. Wire Size
0.5 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
1.45 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
Yellow ( Matte )
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Metal Detectable
No
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531, UL Recognized, UL Recognized to UL224
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4502S, R5000, R6600, R6700
Labels per Roll
150
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Label Media Format
Precut Roll
Compatible Mfr Part Number
B30-R4300
Maximum Service Temperature
275 Degrees F
Double-Sided Printable
Yes
Label Attachment Style
Heat Shrink
Labels per Row
1
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Heat-Shrinkable
Material Series
B-342
Recommended Ribbon
B30-R4300
Product Type
Sleeve Label
For Print Method
Thermal Transfer
Label Color
Yellow
Number of Labels Included
150
Adhesive Properties
Non-Adhesive
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products