Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 21/64" Black Wire Marking Sleeves, 3FR-187-2-BK-S

  • Mfr # 3FR-187-2-BK-S

  • Zoro # G6985291


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP72, i7100, THT
Height
21/64 in
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FR-187-2-BK-S
Zoro #
G6985291
UPC #
662820917205
Country of Origin
United States

Dimensions

Height
21/64 in
Width
2 in
Label Width
3/16 in
Label Height
2 in
Min. Wire Size
0.062 in
Max. Wire Size
0.15 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Details

Color
Black
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
For Use With
Thermal Transfer Printers
Labels per Roll
500
Shrink Ratio
3:1
Max. Lines of Print
Varies
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
For Print Method
Thermal Transfer
Maximum Wire Gauge
20 AWG
Double-Sided Printable
Yes
Product Type
Wire Marking Sleeve
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Labels per Row
1
Recommended Ribbon
IP-R6700-WT, R6700-WT
Minimum Wire Gauge
24 AWG
Material Series
B-344
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Label Color
Black
Maximum Service Temperature
267 Degrees F
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.