Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT

  • Mfr # PS-187-2-WT

  • Zoro # G3286805


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Height
21/64 in
Legend
Blank
Material
Irradiated Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-187-2-WT
Zoro #
G3286805
UPC #
662820326021
Country of Origin
United States

Dimensions

Height
21/64 in
Width
2 in
Label Width
3/16 in
Label Height
2 in
Max. Wire Size
0.15 in
Min. Wire Size
0.062 in
Core Diameter
3 in
Minimum Wire Diameter
0.25 in
Maximum Wire Diameter
0.45 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Blank
Material
Irradiated Polyolefin
Temp. Range
-40 Degrees to 350 Degrees F
Labels per Roll
2,500
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Material Series
B-342
Double-Sided Printable
No
Compatible Mfr Part Number
IP-R6600, R6600
Product Type
Wire Marking Sleeve
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
6 AWG
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
IP-R6600, R6600
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
350 Degrees F
Maximum Wire Gauge
1 AWG
Labels per Row
1
Label Media Format
Precut Roll
Label Finish
Matte
For Print Method
Thermal Transfer
Label Color
White

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.