2" x 21/64" Yellow Wire Marking Sleeves, B33D-187-2-342YL

  • Mfr # B33D-187-2-342YL

  • Zoro # G1583395


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
Yellow ( Matte )
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33D-187-2-342YL
Zoro #
G1583395
UPC #
662820968641
Country of Origin
Mexico

Dimensions

Label Width
3/16 in
Label Height
2 in
Height
21/64 in
Width
2 in
Max. Wire Size
0.15 in
Min. Wire Size
0.062 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
Yellow ( Matte )
Material
Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4502S, R5000, R6600, R6700
Metal Detectable
No
Labels per Roll
750
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531, UL Recognized, UL Recognized to UL224
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
B30-R4300
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
Recommended Ribbon
B30-R4300
Double-Sided Printable
Yes
Labels per Row
1
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Label Color
Yellow
Product Type
Sleeve Label
Material Series
B-342
Label Attachment Style
Heat Shrink
Ribbon Color
Black
Number of Labels Included
750
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 750, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.