Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 3/16" Black Wire Sleeve

  • Mfr # 3HT-094-2-BK-S

  • Zoro # G9322232


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Height
3/16 in
Legend
Blank
Material
Brady B-345 PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HT-094-2-BK-S
Zoro #
G9322232
UPC #
662820922070
Country of Origin
United States

Dimensions

Height
3/16 in
Width
2 in
Label Width
3/32 in
Label Height
1/2 in
Max. Wire Size
0.08 in
Min. Wire Size
0.031 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.38 in
Core Diameter
3 in

Details

Color
Black ( Matte )
Item
Precut Label Roll
Legend
Blank
Material
Brady B-345 PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
Labels per Roll
500
For Use With
IP300, IP600, BradyPrinter(TM) PR Plus Printer, BBP11, BBP72, Ribbon Series R4400, R6800
Metal Detectable
No
Max. Lines of Print
Varies
Shrink Ratio
2:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyvinylidene Fluoride
Printer Series Compatibility
BBP72, i5100, i7100, THT
Label Finish
Matte
Labels per Row
1
Double-Sided Printable
Yes
Minimum Service Temperature
-67 Degrees F
Material Series
B-345
Label Media Format
Precut Roll
Label Color
Black
Maximum Service Temperature
437 Degrees F
Product Type
Wire Marking Sleeve
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Compatible Mfr Part Number
IP-R4400-WT, R4400-WT
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
IP-R4400-WT, R4400-WT
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Black, Label Finish Matte, Label Height 1/2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Compatible Grainger Part Number 22NA90, Recommended Ribbon IP-R4400-WT, R4400-WT, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.