Zoro Homepage

2" x 3/16" Violet Wire Marking Sleeves, 3PS-094-2-VT

  • Mfr # 3PS-094-2-VT

  • Zoro # G6586063


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Color
Violet ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Height
3/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-094-2-VT
Zoro #
G6586063
UPC #
662820575337
Country of Origin
United States

Dimensions

Height
3/16 in
Width
2 in
Label Width
3/32 in
Label Height
2 in
Max. Wire Size
0.08 in
Min. Wire Size
0.031 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.7 in

Details

Color
Violet ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Labels per Roll
2,500
Max. Lines of Print
Varies
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
For Use With
Thermal Transfer Printers
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Compatible Mfr Part Number
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Labels per Row
1
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Material Series
B-342
Label Color
Violet
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Recommended Ribbon
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Maximum Wire Gauge
0000 AWG
Label Finish
Matte
For Print Method
Thermal Transfer
Product Type
Wire Marking Sleeve
Maximum Service Temperature
275 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6600, IP-R6700-WT, R6600, R6700-WT, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43, Recommended Ribbon IP-R6600, IP-R6700-WT, R6600, R6700-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.