Zoro Homepage

2" x 3/16" Yellow Wire Marker Sleeves, PermaSleeve(R)

  • Mfr # B33D-94-2-344YL

  • Zoro # G6839944


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Printer Series Compatibility
BBP33, i3300
Height
3/16 in
Material
PermaSleeve(R)
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-94-2-344YL
Zoro #
G6839944
UPC #
662820981619
Country of Origin
Mexico

Dimensions

Height
3/16 in
Width
2 in
Label Width
3/32 in
Label Height
2 in
Max. Wire Size
0.0781 in
Min. Wire Size
0.0313 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in

Details

Color
Yellow
Printer Series Compatibility
BBP33, i3300
Item
Precut Label Roll
Material
PermaSleeve(R)
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
1,000
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1), SAE-AS-81531
For Use With
Mfr. No. BBP33
Shrink Ratio
3:1
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Wire Gauge
8 AWG
Resistance Properties
Chemical-Resistant, Flame-Resistant
Material Properties
Heat-Shrinkable
Recommended Ribbon
B30-R6600
Double-Sided Printable
Yes
Maximum Service Temperature
267 Degrees F
For Print Method
Thermal Transfer
Minimum Wire Gauge
16 AWG
Material Series
B-344
Compatible Mfr Part Number
B30-R6600
Product Type
Wire Marking Sleeve
Label Media Format
Precut Roll
Labels per Row
1
Label Color
Yellow
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R6600, Compatible Grainger Part Number 35RZ95, Recommended Ribbon B30-R6600, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.