2" x 41/64" Black Wire Marking Sleeves, 3FR-375-2-BK

  • Mfr # 3FR-375-2-BK

  • Zoro # G7057233


product price:  $1,379.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Black
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FR-375-2-BK
Zoro #
G7057233
UPC #
662820917533
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
2 in
Min. Wire Size
0.125 in
Height
41/64 in
Width
2 in
Max. Wire Size
0.32 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Black
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Max. Lines of Print
Varies
Shrink Ratio
3:1
Labels per Roll
1,000
For Use With
Thermal Transfer Printers
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Wire Gauge
16 AWG
Label Attachment Style
Heat Shrink Sleeve
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Maximum Service Temperature
267 Degrees F
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Material Properties
Heat-Shrinkable
For Print Method
Thermal Transfer
Recommended Ribbon
IP-R6700-WT, R6700-WT
Labels per Row
1
Double-Sided Printable
Yes
Minimum Wire Gauge
20 AWG
Label Color
Black
Material Series
B-344

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.