Shop BRADY

2" x 41/64" White Wire Marking Sleeves, B33D-375-2-345

  • Mfr # B33D-375-2-345

  • Zoro # G1583298


product price:  $2,029.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White
Material
Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33D-375-2-345
Zoro #
G1583298
UPC #
662820968214
Country of Origin
Mexico

Dimensions

Label Width
3/8 in
Label Height
2 in
Width
2 in
Height
41/64 in
Max. Wire Size
0.32 in
Min. Wire Size
0.187 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.19 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White
Material
Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Temp. Range
-94 Degrees to 437 Degrees F
Metal Detectable
No
Shrink Ratio
2:1
Labels per Roll
500
Standards
ASTM E 162, ASTM E 662, ASTM G 155, Enables Industry Compliance with ASTM D 2671, MIL-STD-202G, MIL-STD-202G Method 215K, NASA SP-R-0022A, NASA SP-R-0022A Outgassing Performance, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R6000
Application
Electrical Labeling, Temperature Indicating Labeling, Wire and Cable Labeling
Label Material
Polyvinylidene Fluoride
Adhesive
Non-Adhesive
For Print Method
Thermal Transfer
Minimum Wire Gauge
8 AWG
Compatible Mfr Part Number
B30-R6600
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Label Finish
Matte
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
4 AWG
Material Series
B-345
Labels per Row
1
Label Color
White
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R6000
Maximum Service Temperature
437 Degrees F
Label Media Format
Precut Roll
Ribbon Color
Black
Number of Labels Included
500
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R6600, Compatible Grainger Part Number 35RZ95, Recommended Ribbon B30-R6000, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products