Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 55/64" White Wire Sleeve

  • Mfr # 3PS-500-2-WT-SC

  • Zoro # G9322311


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Height
55/64 in
Legend
Blank
Material
Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-500-2-WT-SC
Zoro #
G9322311
UPC #
662820921455
Country of Origin
United States

Dimensions

Height
55/64 in
Width
2 in
Label Width
1/2 in
Label Height
2 in
Max. Wire Size
0.45 in
Min. Wire Size
0.187 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Max. Lines of Print
Varies
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
250
For Use With
BBP11, Brady 1244, Brady 1344, Ribbon R6613
Shrink Ratio
3:1
Metal Detectable
No
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Wire Gauge
1 AWG
For Print Method
Thermal Transfer
Labels per Row
1
Recommended Ribbon
R6613
Minimum Service Temperature
-67 Degrees F
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Label Color
White
Material Series
B-342
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Compatible Mfr Part Number
R6613

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.