Zoro Homepage

2" x 55/64" Yellow Wire Marker Sleeves, PermaSleeve(R)

  • Mfr # B33D-500-2-344YL

  • Zoro # G6940823


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP33, i3300
Height
55/64 in
Material
PermaSleeve(R)
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-500-2-344YL
Zoro #
G6940823
UPC #
662820982166
Country of Origin
United States

Dimensions

Height
55/64 in
Width
2 in
Label Width
1/2 in
Label Height
2 in
Max. Wire Size
0.4531 in
Min. Wire Size
0.1875 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in

Details

Color
White
Printer Series Compatibility
BBP33, i3300
Item
Precut Label Roll
Material
PermaSleeve(R)
Temp. Range
-67 Degrees to 275 Degrees F
For Use With
Mfr. No. BBP33
Labels per Roll
225
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1), SAE-AS-81531
Shrink Ratio
3:1
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
B30-R4300
Resistance Properties
Chemical-Resistant, Flame-Resistant
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Material Series
B-344
Minimum Service Temperature
-40 Degrees F
Label Color
White
Maximum Service Temperature
248 Degrees F
Labels per Row
1
Maximum Wire Gauge
8 AWG
Recommended Ribbon
B30-R6600
Minimum Wire Gauge
16 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 225, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R6600, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.