Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 7/16" Black Wire Marker Sleeves, PermaSleeve(R)

  • Mfr # B33D-250-2-344BK

  • Zoro # G6614316


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP33, i3300
Height
7/16 in
Material
PermaSleeve(R)
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-250-2-344BK
Zoro #
G6614316
UPC #
662820981992
Country of Origin
United States

Dimensions

Height
7/16 in
Width
2 in
Label Width
1/4 in
Label Height
2 in
Max. Wire Size
0.2188 in
Min. Wire Size
0.0938 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in

Details

Color
Black
Printer Series Compatibility
BBP33, i3300
Item
Precut Label Roll
Material
PermaSleeve(R)
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
500
Shrink Ratio
3:1
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1), SAE-AS-81531
For Use With
Mfr. No. BBP33
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Wire Gauge
20 AWG
Labels per Row
1
Resistance Properties
Chemical-Resistant, Flame-Resistant
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG
Compatible Mfr Part Number
B30-R6700-WT
Double-Sided Printable
Yes
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
Material Series
B-344
Maximum Service Temperature
267 Degrees F
Recommended Ribbon
B30-R6700-WT
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Label Attachment Style
Heat Shrink Sleeve
Label Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R6700-WT, Compatible Grainger Part Number 35RZ94, Recommended Ribbon B30-R6700-WT, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.